Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 1/4in.x 1/4in.

  • Mfr # FCR10-4-4-SS

  • Zoro # G8028824


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR10-4-4-SS
Zoro #
G8028824
UPC #
634529041888
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
0.625 in
Overall Length
1 in
Screw Size (mm)
M2.5
Length through Bore (mm)
12
Overall Length (mm)
25.4
Size
FCR10
Overall Length (In.)
1
Screw Size
M2.5
Clearance Dia. (In.)
0.796 in
Length through Bore (In.)
0.472
Length through Bore
0.472 in
Clearance Dia. (mm)
20.22
Outside Dia. (mm)
15.9
Outside Dia. (In.)
0.625
Screw Thread Size
M2.5
Length Through Bore 2
0.5 in
Bore Diameter 1
1/4 in
Length Through Bore 1
0.5 in
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No
Bore Diameter 2
1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (In.)
0.25 in
Max. Axial Misalignment (In.)
+/-0.008
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Material
Stainless Steel
Rated Torque
18 in-lb
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp. Range (F)
350 Degrees
Max. Bore (In.)
0.25 in
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Torque (In.-Lbs.)
18
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Stainless Steel
Bore Tolerance
+0.001/-0.000 in
Series
FCR
Coupling Material Grade
303
Bore Type
Round
Dynamic Torque Non-Reversing
9 lb-in
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
1.21 N-m
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Number of Beams
6
Torsional Stiffness
11.36 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
4.5 lb-in
Zero Backlash
Yes
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Parallel Misalignment
0.008 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Moment of Inertia
0.0037 lb-in sq
Maximum Torque
18 in-lb
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 18 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 11.36 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.