Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx10mm

  • Mfr # FCMR32-14-10-SS

  • Zoro # G8224605


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-10-SS
Zoro #
G8224605
UPC #
634529043639
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.459 in
Overall Length (In.)
1.75
Clearance Dia. (mm)
37.06
Size
FCMR32
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Length through Bore (In.)
0.82
Outside Dia. (mm)
31.8
Overall Length (mm)
44.5
Screw Size
M5
Length through Bore (mm)
20.82
Screw Size (mm)
M5
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M5
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm
Bore Diameter 2
10 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
10 mm
Bore Diameter 1
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Temp.
350 Degrees F
Min. Bore (mm)
10
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Rated Torque
100 in-lb
Max. Bore (mm)
14 mm
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
100
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Bore Type
Round
Dynamic Torque Non-Reversing
5.66 N-m
For Misalignment Type
Angular, Axial, Parallel
Series
FCMR
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Maximum Torque
11.32 N-m
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
2.83 N-m
Axial Motion
0.25 mm
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Parallel Misalignment
0.38 mm
Torsional Stiffness
3.03 N-m/Deg
Coupling Material Finish
Bright
Moment of Inertia
0.000032426 kgf/m sq
Fastener Tightening Torque
9.5 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.