Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx11mm

  • Mfr # FCMR32-14-11-SS

  • Zoro # G7884021


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-11-SS
Zoro #
G7884021
UPC #
634529043646
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M5
Length through Bore
20.82 mm
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Clearance Dia. (mm)
37.06
Length through Bore (In.)
0.82
Size
FCMR32
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Length Through Bore 1
21.4 mm
Bore Diameter 1
14 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M5
Minimum Bore Diameter
11 mm
Bore Diameter 2
11 mm
Length Through Bore 2
21.4 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Bore (mm)
14 mm
Min. Bore (mm)
11
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
100
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Clamp
Screw Type
Cap Screw
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Rated Torque
100 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Number of Locking Screws
2
Dynamic Torque Reversing
2.83 N-m
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000032426 kgf/m sq
Torsional Stiffness
3.03 N-m/Deg
Parallel Misalignment
0.38 mm
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
6
Series
FCMR
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
5.66 N-m
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Fastener Tightening Torque
9.5 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
Coupling Material Grade
303
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Maximum Torque
11.32 N-m
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.