Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx11mm

  • Mfr # FCMR38-14-11-A

  • Zoro # G8158823


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-14-11-A
Zoro #
G8158823
UPC #
634529008102
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Screw Size (mm)
M5
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Size
FCMR38
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Screw Size
M5
Length Through Bore 1
27.3 mm
Screw Thread Size
M5
Bore Diameter 1
14 mm
Bore Diameter 2
11 mm
Minimum Bore Diameter
11 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.03
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
11
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Style
6-Beam Clamp
Max. Bore (mm)
14 mm
Torque (In.-Lbs.)
110
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
110 in-lb
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
3.11 N-m
Number of Beams
6
Series
FCMR
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
12.43 N-m
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
4.17 N-m/Deg
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
9.5 N-m
Maximum Speed
6,000 RPM
Parallel Misalignment
0.76 mm
Moment of Inertia
0.000030032 kgf/m sq
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
6.22 N-m
Axial Motion
0.38 mm
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.