Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx12mm

  • Mfr # FCMR32-14-12-SS

  • Zoro # G8102184


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-12-SS
Zoro #
G8102184
UPC #
634529043653
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore
20.82 mm
Clearance Dia. (mm)
37.06
Screw Size
M5
Size
FCMR32
Overall Length (In.)
1.75
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Screw Size (mm)
M5
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Outside Dia. (In.)
1.25
Different Bore Sizes
Yes
Bore Diameter 1
14 mm
Bore Diameter 2
12 mm
Minimum Bore Diameter
12 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Length Through Bore 1
21.4 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
6-Beam Clamp
Rated Torque
100 in-lb
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Torque (In.-Lbs.)
100
Min. Bore (mm)
12
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
14 mm
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Zero Backlash
Yes
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Torque
11.32 N-m
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Series
FCMR
Moment of Inertia
0.000032426 kgf/m sq
Dynamic Torque Reversing
2.83 N-m
Fastener Tightening Torque
9.5 N-m
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
5.66 N-m
Full Bearing Support Required
Yes
Torsional Stiffness
3.03 N-m/Deg
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.