Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 14mmx12mm

  • Mfr # FCMR38-14-12-A

  • Zoro # G7867264


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-14-12-A
Zoro #
G7867264
UPC #
634529008119
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Size
FCMR38
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Screw Size (mm)
M5
Overall Length (In.)
2.25
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Overall Length (mm)
57.2
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
38.1
Bore Diameter 1
14 mm
Length Through Bore 1
27.3 mm
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.03
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Max. Bore (mm)
14 mm
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
110
Min. Bore (mm)
12
Max. RPM
6,000 RPM
Rated Torque
110 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Coupling Material Grade
7075
Bore Type
Round
Parallel Misalignment
0.76 mm
Number of Beams
6
Maximum Torque
12.43 N-m
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Zero Backlash
Yes
Torsional Stiffness
4.17 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000030032 kgf/m sq
Series
FCMR
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
9.5 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
3.11 N-m
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
6.22 N-m
Axial Motion
0.38 mm
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.