Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx12mm

  • Mfr # FCMR38-14-12-SS

  • Zoro # G8474225


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-14-12-SS
Zoro #
G8474225
UPC #
634529043868
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Length through Bore
26.47 mm
Size
FCMR38
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
26.47
Screw Size
M6
Different Bore Sizes
Yes
Length Through Bore 2
27.3 mm
Minimum Bore Diameter
12 mm
Screw Thread Size
M6
Bore Diameter 2
12 mm
Length Through Bore 1
27.3 mm
Bore Diameter 1
14 mm
Coupling Outside Diameter
38.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.03 in
Material
Stainless Steel
Rated Torque
190 in-lb
Min. Bore (mm)
12
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
190
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Bore (mm)
14 mm
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Coupling Material
Stainless Steel
Parallel Misalignment
0.76 mm
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
10.76 N-m
Dynamic Torque Reversing
5.38 N-m
Full Bearing Support Required
Yes
Maximum Torque
21.52 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.38 mm
Bore Type
Round
Coupling Material Grade
303
Moment of Inertia
0.000083407 kgf/m sq
Torsional Stiffness
5.26 N-m/Deg
Maximum Speed
6,000 RPM
Number of Beams
6
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
16 N-m
Series
FCMR
Coupling Material Finish
Bright
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.