Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx14mm

  • Mfr # FCMR38-14-14-SS

  • Zoro # G8474164


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-14-14-SS
Zoro #
G8474164
UPC #
634529043875
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Size
FCMR38
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Screw Size
M6
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Screw Size (mm)
M6
Length through Bore (mm)
26.47
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
14 mm
Different Bore Sizes
No
Screw Thread Size
M6
Bore Diameter 1
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Rated Torque
190 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.021
Torque (In.-Lbs.)
190
Min. Bore (mm)
14
Style
6-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
14 mm
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.76 mm
Moment of Inertia
0.000083407 kgf/m sq
Torsional Stiffness
5.26 N-m/Deg
Maximum Torque
21.52 N-m
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
10.76 N-m
Bore Type
Round
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Number of Beams
6
Angular Misalignment
3 Degrees
Fastener Tightening Torque
16 N-m
Coupling Material Grade
303
Series
FCMR
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.38 mm
Zero Backlash
Yes
Dynamic Torque Reversing
5.38 N-m
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.