Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 14mmx8mm

  • Mfr # FCMR32-14-8-SS

  • Zoro # G8002854


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-8-SS
Zoro #
G8002854
UPC #
634529043677
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Outside Dia. (In.)
1.25
Overall Length (mm)
44.5
Screw Size (mm)
M5
Size
FCMR32
Clearance Dia. (mm)
37.06
Overall Length (In.)
1.75
Minimum Bore Diameter
8 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
14 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Length Through Bore 2
21.4 mm
Length Through Bore 1
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
100 in-lb
Screw Type
Cap Screw
Torque (In.-Lbs.)
100
Style
6-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
8
Max. Bore (mm)
14 mm
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material Finish
Bright
Number of Beams
6
Dynamic Torque Non-Reversing
5.66 N-m
Bore Type
Round
Torsional Stiffness
3.03 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Axial Motion
0.25 mm
Coupling Material Grade
303
Series
FCMR
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
2.83 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
9.5 N-m
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Torque
11.32 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.