Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx10mm

  • Mfr # FCMR38-15-10-SS

  • Zoro # G7839334


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-10-SS
Zoro #
G7839334
UPC #
634529043882
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Size
FCMR38
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Length through Bore
26.47 mm
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Bore Diameter 1
15 mm
Length Through Bore 1
27.3 mm
Minimum Bore Diameter
10 mm
Screw Thread Size
M6
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
10 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
10
Max. Parallel Misalignment (In.)
0.03 in
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Clamp
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
15 mm
Torque (In.-Lbs.)
175
Rated Torque
175 in-lb
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FCMR
Fastener Tightening Torque
16 N-m
Moment of Inertia
0.000083407 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Maximum Torque
19.82 N-m
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Number of Beams
6
Parallel Misalignment
0.76 mm
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
4.96 N-m
Torsional Stiffness
3.7 N-m/Deg
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Bore Type
Round
Axial Motion
0.38 mm
Dynamic Torque Non-Reversing
9.91 N-m
Zero Backlash
Yes
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.