Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx11mm

  • Mfr # FCMR32-15-11-A

  • Zoro # G8160372


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-11-A
Zoro #
G8160372
UPC #
634529007945
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Clearance Dia. (In.)
1.459 in
Clearance Dia. (mm)
37.06
Screw Size (mm)
M5
Screw Size
M5
Outside Dia. (mm)
31.8
Length through Bore (mm)
20.82
Length through Bore
20.82 mm
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Size
FCMR32
Bore Diameter 1
15 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Screw Thread Size
M5
Minimum Bore Diameter
11 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
11 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Rated Torque
45 in-lb
Material
Aluminum
Min. Bore (mm)
11
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Clamp
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
45
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (mm)
15 mm
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.38 mm
Series
FCMR
Moment of Inertia
0.000011885 kgf/m sq
Dynamic Torque Non-Reversing
2.54 N-m
Number of Beams
6
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Maximum Torque
5.08 N-m
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
Fastener Tightening Torque
9.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Coupling Material Grade
7075
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.27 N-m
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Angular Misalignment
3 Degrees
Torsional Stiffness
1.16 N-m/Deg
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.