Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx11mm

  • Mfr # FCMR38-15-11-A

  • Zoro # G8414804


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-11-A
Zoro #
G8414804
UPC #
634529008140
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Screw Size
M5
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Screw Size (mm)
M5
Overall Length (In.)
2.25
Size
FCMR38
Length through Bore (mm)
26.47
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
11 mm
Bore Diameter 2
11 mm
Screw Thread Size
M5
Bore Diameter 1
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.03
Min. Bore (mm)
11
Rated Torque
95 in-lb
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
95
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Bore (mm)
15 mm
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Parallel Misalignment
0.76 mm
Dynamic Torque Reversing
2.68 N-m
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.38 mm
Torsional Stiffness
2.56 N-m/Deg
Moment of Inertia
0.000030032 kgf/m sq
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
5.37 N-m
Coupling Material Grade
7075
Number of Beams
6
Fastener Tightening Torque
9.5 N-m
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
10.73 N-m
Maximum Operating Temperature
107 Degrees C
Series
FCMR
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.