Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx1/2in.

  • Mfr # FCR24-15MM-1/2"-A

  • Zoro # G8308361


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 15mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-15MM-1/2"-A
Zoro #
G8308361
UPC #
634529135945
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 15mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size
M5
Outside Dia. (mm)
38.1
Screw Size (mm)
M5
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Size
FCR24
Length through Bore
26.47 mm
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Screw Thread Size
M5
Different Bore Sizes
Yes
Length Through Bore 1
1.1 in
Bore Diameter 1
15 mm
Length Through Bore 2
1.1 in
Bore Diameter 2
1/2 in
Coupling Outside Diameter
1 1/2 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
95 in-lb
Material
Aluminum
Style
6-Beam Clamp
Max. Temp.
225 Degrees F
Min. Bore (In.)
0.5 in
Screw Type
Cap Screw
Torque (In.-Lbs.)
95
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Max. Bore (mm)
15 mm
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
0.5
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Maximum Torque
95 in-lb
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
47.5 lb-in
Moment of Inertia
0.1023 lb-in sq
Series
FCR
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Torsional Stiffness
22.73 in-lb/Deg
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Number of Beams
6
Dynamic Torque Reversing
23.75 lb-in
Bore Type
Round
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
225 Degrees F
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Fastener Tightening Torque
9.5 N-m
Parallel Misalignment
0.03 in
Zero Backlash
Yes
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.015 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 22.73 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.