Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx12mm

  • Mfr # FCMR32-15-12-A

  • Zoro # G8315115


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-12-A
Zoro #
G8315115
UPC #
634529007952
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06
Screw Size (mm)
M5
Overall Length (mm)
44.5
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Length through Bore
20.82 mm
Outside Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Size
FCMR32
Overall Length (In.)
1.75
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
12 mm
Length Through Bore 1
21.4 mm
Bore Diameter 1
15 mm
Screw Thread Size
M5
Length Through Bore 2
21.4 mm
Bore Diameter 2
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
15 mm
Style
6-Beam Clamp
Rated Torque
43 in-lb
Max. Temp.
225 Degrees F
Min. Bore (mm)
12
Torque (In.-Lbs.)
43
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Bore Type
Round
Moment of Inertia
0.000011885 kgf/m sq
Maximum Torque
4.86 N-m
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.22 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
9.5 N-m
Angular Misalignment
3 Degrees
Number of Beams
6
Torsional Stiffness
1.16 N-m/Deg
Series
FCMR
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Dynamic Torque Non-Reversing
2.43 N-m
Coupling Material Grade
7075
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.