Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx12mm

  • Mfr # FCMR32-15-12-SS

  • Zoro # G8422513


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-12-SS
Zoro #
G8422513
UPC #
634529043714
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Size
FCMR32
Clearance Dia. (mm)
37.06
Outside Dia. (In.)
1.25
Length through Bore (mm)
20.82
Screw Size (mm)
M5
Length through Bore (In.)
0.82
Overall Length (mm)
44.5
Outside Dia. (mm)
31.8
Screw Size
M5
Length through Bore
20.82 mm
Length Through Bore 2
21.4 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
15 mm
Screw Thread Size
M5
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
12
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
100 in-lb
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
100
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Style
6-Beam Clamp
Screw Type
Cap Screw
Max. Bore (mm)
15 mm
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Maximum Speed
6,000 RPM
Fastener Tightening Torque
9.5 N-m
Moment of Inertia
0.000032426 kgf/m sq
Dynamic Torque Reversing
2.83 N-m
Series
FCMR
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Torsional Stiffness
3.03 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
303
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Number of Beams
6
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Dynamic Torque Non-Reversing
5.66 N-m
Maximum Torque
11.32 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.