Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx12mm

  • Mfr # FCMR38-15-12-SS

  • Zoro # G7927245


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-12-SS
Zoro #
G7927245
UPC #
634529043905
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Screw Size
M6
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Size
FCMR38
Outside Dia. (In.)
1.5
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Length through Bore (mm)
26.47
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Bore Diameter 1
15 mm
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Rated Torque
175 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.03 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
175
Max. Bore (mm)
15 mm
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Min. Bore (mm)
12
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Temp.
350 Degrees F
Material
Stainless Steel
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Torsional Stiffness
3.7 N-m/Deg
Number of Beams
6
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Series
FCMR
Bore Type
Round
Coupling Material Finish
Bright
Moment of Inertia
0.000083407 kgf/m sq
Dynamic Torque Reversing
4.96 N-m
Dynamic Torque Non-Reversing
9.91 N-m
Maximum Torque
19.82 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.38 mm
Fastener Tightening Torque
16 N-m
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material
Stainless Steel
Parallel Misalignment
0.76 mm
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.