Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx14mm

  • Mfr # FCMR32-15-14-SS

  • Zoro # G8444405


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-14-SS
Zoro #
G8444405
UPC #
634529043721
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
37.06
Length through Bore
20.82 mm
Size
FCMR32
Length through Bore (mm)
20.82
Screw Size (mm)
M5
Overall Length (mm)
44.5
Screw Size
M5
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm
Screw Thread Size
M5
Bore Diameter 1
15 mm
Length Through Bore 2
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
14
Rated Torque
100 in-lb
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Torque (In.-Lbs.)
100
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
15 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Shaft Locking Type
Clamp On
Series
FCMR
Angular Misalignment
3 Degrees
Number of Beams
6
Full Bearing Support Required
Yes
Zero Backlash
Yes
Coupling Material
Stainless Steel
Coupling Material Grade
303
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
5.66 N-m
Maximum Torque
11.32 N-m
Fastener Tightening Torque
9.5 N-m
Axial Motion
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
2.83 N-m
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Moment of Inertia
0.000032426 kgf/m sq
Parallel Misalignment
0.38 mm
Torsional Stiffness
3.03 N-m/Deg
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.