Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx14mm

  • Mfr # FCMR38-15-14-SS

  • Zoro # G8080204


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-14-SS
Zoro #
G8080204
UPC #
634529043912
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Clearance Dia. (mm)
41.71
Screw Size
M6
Outside Dia. (In.)
1.5
Size
FCMR38
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Length through Bore (In.)
1.042
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Minimum Bore Diameter
14 mm
Different Bore Sizes
Yes
Bore Diameter 2
14 mm
Bore Diameter 1
15 mm
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Style
6-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Rated Torque
175 in-lb
Max. Bore (mm)
15 mm
Torque (In.-Lbs.)
175
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Min. Bore (mm)
14
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
6
Torsional Stiffness
3.7 N-m/Deg
Parallel Misalignment
0.76 mm
Bore Type
Round
Dynamic Torque Reversing
4.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
9.91 N-m
Moment of Inertia
0.000083407 kgf/m sq
Coupling Material Finish
Bright
Series
FCMR
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
19.82 N-m
Fastener Tightening Torque
16 N-m
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Axial Motion
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.