Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx15mm

  • Mfr # FCMR32-15-15-SS

  • Zoro # G7912886


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 15mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-15-SS
Zoro #
G7912886
UPC #
634529043738
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 15mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (mm)
37.06
Screw Size
M5
Size
FCMR32
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Screw Size (mm)
M5
Length through Bore
20.82 mm
Length through Bore (mm)
20.82
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
44.5
Overall Length (In.)
1.75
Screw Thread Size
M5
Bore Diameter 1
15 mm
Bore Diameter 2
15 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
No
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Style
6-Beam Clamp
Min. Bore (mm)
15
Torque (In.-Lbs.)
100
Max. Angular Misalignment
3 Degrees
Rated Torque
100 in-lb
Max. RPM
6,000 RPM
Max. Bore (mm)
15 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Maximum Torque
11.32 N-m
Maximum Speed
6,000 RPM
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Moment of Inertia
0.000032426 kgf/m sq
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
5.66 N-m
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Series
FCMR
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
9.5 N-m
Torsional Stiffness
3.03 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
2.83 N-m
Coupling Material Finish
Bright
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.