Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx15mm

  • Mfr # FCMR38-15-15-SS

  • Zoro # G8079687


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 15mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-15-SS
Zoro #
G8079687
UPC #
634529043929
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Screw Size (mm)
M6
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Size
FCMR38
Length through Bore (In.)
1.042
Screw Size
M6
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Bore Diameter 1
15 mm
Different Bore Sizes
No
Length Through Bore 1
27.3 mm
Screw Thread Size
M6
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
15 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
175
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
350 Degrees
Rated Torque
175 in-lb
Screw Type
Cap Screw
Style
6-Beam Clamp
Max. Bore (mm)
15 mm
Material
Stainless Steel
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
15
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
4.96 N-m
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Axial Motion
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
9.91 N-m
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Number of Locking Screws
2
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Series
FCMR
Coupling Material Finish
Bright
Torsional Stiffness
3.7 N-m/Deg
Moment of Inertia
0.000083407 kgf/m sq
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
19.82 N-m
Number of Beams
6
Coupling Material Grade
303
Parallel Misalignment
0.76 mm
Fastener Tightening Torque
16 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.