Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 15mmx9mm

  • Mfr # FCMR32-15-9-SS

  • Zoro # G8186421


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-9-SS
Zoro #
G8186421
UPC #
634529043752
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (In.)
1.25
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Size
FCMR32
Length through Bore
20.82 mm
Outside Dia. (mm)
31.8
Screw Size (mm)
M5
Overall Length (mm)
44.5
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Length through Bore (mm)
20.82
Length Through Bore 2
21.4 mm
Bore Diameter 1
15 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Minimum Bore Diameter
9 mm
Length Through Bore 1
21.4 mm
Screw Thread Size
M5
Bore Diameter 2
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
100 in-lb
Max. Bore (mm)
15 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
100
Style
6-Beam Clamp
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Material
Stainless Steel
Max. RPM
6,000 RPM
Min. Bore (mm)
9
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Dynamic Torque Reversing
2.83 N-m
Angular Misalignment
3 Degrees
Bore Type
Round
Zero Backlash
Yes
Coupling Material Finish
Bright
Moment of Inertia
0.000032426 kgf/m sq
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
3.03 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
5.66 N-m
Axial Motion
0.25 mm
Number of Locking Screws
2
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Parallel Misalignment
0.38 mm
Series
FCMR
Number of Beams
6
Maximum Torque
11.32 N-m
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Fastener Tightening Torque
9.5 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.