Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 16mmx11mm

  • Mfr # FCMR38-16-11-A

  • Zoro # G7944097


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-11-A
Zoro #
G7944097
UPC #
634529008195
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
41.71
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
2.25
Size
FCMR38
Outside Dia. (mm)
38.1
Screw Size (mm)
M5
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Screw Size
M5
Screw Thread Size
M5
Minimum Bore Diameter
11 mm
Length Through Bore 2
27.3 mm
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes
Bore Diameter 2
11 mm
Coupling Outside Diameter
38.1 mm
Bore Diameter 1
16 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.03
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
95
Material
Aluminum
Screw Type
Cap Screw
Max. Bore (mm)
16 mm
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
11
Rated Torque
95 in-lb
Max. Temp.
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
9.5 N-m
Number of Beams
6
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
5.37 N-m
Parallel Misalignment
0.76 mm
Axial Motion
0.38 mm
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Maximum Torque
10.73 N-m
Zero Backlash
Yes
Torsional Stiffness
2.56 N-m/Deg
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000030032 kgf/m sq
Dynamic Torque Reversing
2.68 N-m
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Series
FCMR
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.