Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx11mm

  • Mfr # FCMR38-16-11-SS

  • Zoro # G7808586


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-11-SS
Zoro #
G7808586
UPC #
634529043943
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Size
FCMR38
Screw Size (mm)
M6
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Length Through Bore 1
27.3 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Minimum Bore Diameter
11 mm
Bore Diameter 1
16 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 2
27.3 mm
Bore Diameter 2
11 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
175
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
11
Max. RPM
6,000 RPM
Max. Bore (mm)
16 mm
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
350 Degrees F
Style
6-Beam Clamp
Rated Torque
175 in-lb
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000083407 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
3.7 N-m/Deg
Coupling Material
Stainless Steel
Coupling Material Grade
303
Fastener Tightening Torque
16 N-m
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Zero Backlash
Yes
Series
FCMR
Axial Motion
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Dynamic Torque Non-Reversing
9.91 N-m
Number of Locking Screws
2
Bore Type
Round
Dynamic Torque Reversing
4.96 N-m
Number of Beams
6
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.76 mm
Maximum Torque
19.82 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.