Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx1/2in.

  • Mfr # FCR24-16MM-1/2"-A

  • Zoro # G8322334


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 16mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-16MM-1/2"-A
Zoro #
G8322334
UPC #
634529135952
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 16mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (In.)
1.042
Outside Dia. (In.)
1.5
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Size
FCR24
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Screw Size (mm)
M5
Length through Bore
26.47 mm
Bore Diameter 1
16 mm
Screw Thread Size
M5
Bore Diameter 2
1/2 in
Length Through Bore 1
1.1 in
Length Through Bore 2
1.1 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (In.)
0.5 in
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Rated Torque
95 in-lb
Torque (In.-Lbs.)
95
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Min. Bore (mm)
0.5
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
16 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
47.5 lb-in
Moment of Inertia
0.1023 lb-in sq
Number of Beams
6
Torsional Stiffness
22.73 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Aluminum
Fastener Tightening Torque
9.5 N-m
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Torque
95 in-lb
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2
Coupling Material Grade
7075
Bore Type
Round
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
23.75 lb-in
Coupling Material Finish
Bright
Axial Motion
0.015 in
Parallel Misalignment
0.03 in
Series
FCR
Maximum Operating Temperature
225 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 22.73 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.