Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx12mm

  • Mfr # FCMR38-16-12-A

  • Zoro # G8330673


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-12-A
Zoro #
G8330673
UPC #
634529008201
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M5
Size
FCMR38
Length through Bore (In.)
1.042
Screw Size
M5
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Clearance Dia. (mm)
41.71
Clearance Dia. (In.)
1.642 in
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Bore Diameter 2
12 mm
Length Through Bore 2
27.3 mm
Different Bore Sizes
Yes
Bore Diameter 1
16 mm
Minimum Bore Diameter
12 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M5
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Torque (In.-Lbs.)
95
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
225 Degrees F
Max. Bore (mm)
16 mm
Rated Torque
95 in-lb
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.03
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Screw Type
Cap Screw
Min. Bore (mm)
12
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Torsional Stiffness
2.56 N-m/Deg
Dynamic Torque Reversing
2.68 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Parallel Misalignment
0.76 mm
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Zero Backlash
Yes
Axial Motion
0.38 mm
Fastener Tightening Torque
9.5 N-m
Coupling Material Finish
Bright
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Aluminum
Shaft Locking Type
Clamp On
Maximum Torque
10.73 N-m
Dynamic Torque Non-Reversing
5.37 N-m
Moment of Inertia
0.000030032 kgf/m sq
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Series
FCMR
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.