Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 16mmx14mm

  • Mfr # FCMR38-16-14-SS

  • Zoro # G8190095


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 14mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-14-SS
Zoro #
G8190095
UPC #
634529043967
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Screw Size
M6
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Size
FCMR38
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 mm
Bore Diameter 1
16 mm
Screw Thread Size
M6
Length Through Bore 1
27.3 mm
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Rated Torque
175 in-lb
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Torque (In.-Lbs.)
175
Min. Bore (mm)
14
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
16 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Material
Stainless Steel
Style
6-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.76 mm
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
19.82 N-m
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000083407 kgf/m sq
Torsional Stiffness
3.7 N-m/Deg
Number of Locking Screws
2
Axial Motion
0.38 mm
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Number of Beams
6
Dynamic Torque Reversing
4.96 N-m
Full Bearing Support Required
Yes
Series
FCMR
Fastener Tightening Torque
16 N-m
Bore Type
Round
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
9.91 N-m
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 14 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.