Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 16mmx15mm

  • Mfr # FCMR38-16-15-A

  • Zoro # G8067272


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-15-A
Zoro #
G8067272
UPC #
634529008225
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
41.71
Screw Size
M5
Outside Dia. (In.)
1.5
Size
FCMR38
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Length Through Bore 2
27.3 mm
Bore Diameter 2
15 mm
Minimum Bore Diameter
15 mm
Bore Diameter 1
16 mm
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Coupling Outside Diameter
38.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.03
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
15
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Max. Temp.
225 Degrees F
Max. Bore (mm)
16 mm
Style
6-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
95 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Torque (In.-Lbs.)
95
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Series
FCMR
Full Bearing Support Required
Yes
Number of Beams
6
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
5.37 N-m
Coupling Material
Aluminum
Coupling Material Finish
Bright
Bore Type
Round
Dynamic Torque Reversing
2.68 N-m
Axial Motion
0.38 mm
Torsional Stiffness
2.56 N-m/Deg
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Parallel Misalignment
0.76 mm
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Moment of Inertia
0.000030032 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
10.73 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.