Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx15mm

  • Mfr # FCMR38-16-15-SS

  • Zoro # G8334767


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 15mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-15-SS
Zoro #
G8334767
UPC #
634529043974
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Screw Size
M6
Overall Length (In.)
2.25
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Screw Size (mm)
M6
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Size
FCMR38
Outside Dia. (In.)
1.5
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 1
16 mm
Bore Diameter 2
15 mm
Length Through Bore 2
27.3 mm
Minimum Bore Diameter
15 mm
Length Through Bore 1
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Style
6-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
15
Torque (In.-Lbs.)
175
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Bore (mm)
16 mm
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Rated Torque
175 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
6
Maximum Torque
19.82 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Parallel Misalignment
0.76 mm
Bore Type
Round
Coupling Material
Stainless Steel
Dynamic Torque Reversing
4.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000083407 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Fastener Tightening Torque
16 N-m
Dynamic Torque Non-Reversing
9.91 N-m
Axial Motion
0.38 mm
Shaft Locking Type
Clamp On
Series
FCMR
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Material Grade
303
Torsional Stiffness
3.7 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.