Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx16mm

  • Mfr # FCMR38-16-16-A

  • Zoro # G8039884


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 16mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-16-A
Zoro #
G8039884
UPC #
634529008232
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Screw Size (mm)
M5
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Screw Size
M5
Size
FCMR38
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm
Bore Diameter 1
16 mm
Screw Thread Size
M5
Different Bore Sizes
No
Coupling Outside Diameter
38.1 mm
Bore Diameter 2
16 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Axial Misalignment (In.)
+/-0.03
Max. Temp.
225 Degrees F
Min. Bore (mm)
16
Torque (In.-Lbs.)
95
Max. Bore (mm)
16 mm
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Rated Torque
95 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Style
6-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
2.56 N-m/Deg
Bore Type
Round
Number of Beams
6
Parallel Misalignment
0.76 mm
Axial Motion
0.38 mm
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Moment of Inertia
0.000030032 kgf/m sq
Number of Locking Screws
2
Fastener Tightening Torque
9.5 N-m
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
5.37 N-m
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Series
FCMR
Dynamic Torque Reversing
2.68 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Torque
10.73 N-m
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.