Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx16mm

  • Mfr # FCMR38-16-16-SS

  • Zoro # G8387915


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 16mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-16-16-SS
Zoro #
G8387915
UPC #
634529043981
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Length through Bore
26.47 mm
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Screw Size
M6
Size
FCMR38
Overall Length (mm)
57.2
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm
Bore Diameter 1
16 mm
Different Bore Sizes
No
Bore Diameter 2
16 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Min. Bore (mm)
16
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
175 in-lb
Max. Bore (mm)
16 mm
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
175
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Zero Backlash
Yes
Fastener Tightening Torque
16 N-m
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Dynamic Torque Reversing
4.96 N-m
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Series
FCMR
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
9.91 N-m
Coupling Material Grade
303
Moment of Inertia
0.000083407 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Torsional Stiffness
3.7 N-m/Deg
Parallel Misalignment
0.76 mm
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Axial Motion
0.38 mm
Number of Beams
6
Coupling Material
Stainless Steel
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Torque
19.82 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.