Zoro Homepage

Coupling, 6 Beam Clamp, 16mmx5/8in.

  • Mfr # FCR24-16MM-5/8"-A

  • Zoro # G8235044


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 16mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-16MM-5/8"-A
Zoro #
G8235044
UPC #
634529135921
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 16mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size
M5
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Size
FCR24
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Length through Bore (In.)
1.042
Screw Size (mm)
M5
Length through Bore
26.47 mm
Clearance Dia. (mm)
41.71
Length Through Bore 2
1.1 in
Bore Diameter 2
5/8 in
Length Through Bore 1
1.1 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M5
Bore Diameter 1
16 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.03 in
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
0.625
Rated Torque
95 in-lb
Max. RPM
6,000 RPM
Max. Bore (mm)
16 mm
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Clamp
Min. Bore (In.)
0.625 in
Torque (In.-Lbs.)
95
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Maximum Torque
95 in-lb
Parallel Misalignment
0.03 in
Number of Locking Screws
2
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Coupling Material Grade
7075
Fastener Tightening Torque
9.5 N-m
Axial Motion
0.015 in
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Maximum Operating Temperature
225 Degrees F
Torsional Stiffness
22.73 in-lb/Deg
Dynamic Torque Reversing
23.75 lb-in
Angular Misalignment
3 Degrees
Series
FCR
Dynamic Torque Non-Reversing
47.5 lb-in
Moment of Inertia
0.1023 lb-in sq
Number of Beams
6
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 5/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 22.73 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.