Zoro Homepage

Coupling, 6 Beam Clamp, 17mmx16mm

  • Mfr # FCMR38-17-16-A

  • Zoro # G8425952


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
17mm x 16mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-17-16-A
Zoro #
G8425952
UPC #
634529124673
Country of Origin
United States

Dimensions

Bore Dia.
17mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Screw Size
M5
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Screw Size (mm)
M5
Size
FCMR38
Length through Bore (mm)
26.47
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Bore Diameter 2
16 mm
Bore Diameter 1
17 mm
Minimum Bore Diameter
16 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M5
Length Through Bore 2
27.3 mm
Length Through Bore 1
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Screw Type
Cap Screw
Min. Bore (mm)
16
Max. Axial Misalignment (In.)
+/-0.03
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Bore (mm)
17 mm
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Rated Torque
80 in-lb
Torque (In.-Lbs.)
80
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
4.52 N-m
For Misalignment Type
Angular, Axial, Parallel
Series
FCMR
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Torsional Stiffness
1.79 N-m/Deg
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.38 mm
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
9.04 N-m
Coupling Material Finish
Bright
Fastener Tightening Torque
9.5 N-m
Dynamic Torque Reversing
2.26 N-m
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Coupling Material Grade
7075
Number of Beams
6
Moment of Inertia
0.000030032 kgf/m sq
Angular Misalignment
3 Degrees
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Parallel Misalignment
0.76 mm
Number of Locking Screws
2
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 17 mm, Bore Diameter 2 16 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.79 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.