Zoro Homepage

Coupling, 6 Beam Clamp, 19mmx10mm

  • Mfr # FCMR38-19-10-SS

  • Zoro # G8466692


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-19-10-SS
Zoro #
G8466692
UPC #
634529043998
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Screw Size (mm)
M6
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Screw Size
M6
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Overall Length (mm)
57.2
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Size
FCMR38
Length Through Bore 1
27.3 mm
Bore Diameter 1
19 mm
Different Bore Sizes
Yes
Length Through Bore 2
27.3 mm
Bore Diameter 2
10 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M6
Minimum Bore Diameter
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
10
Max. Bore (mm)
19 mm
Style
6-Beam Clamp
Rated Torque
145 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
145
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
8.21 N-m
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Number of Beams
6
Maximum Torque
16.42 N-m
Series
FCMR
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Zero Backlash
Yes
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Axial Motion
0.38 mm
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Moment of Inertia
0.000083407 kgf/m sq
Coupling Material Finish
Bright
Torsional Stiffness
2.5 N-m/Deg
Number of Locking Screws
2
Parallel Misalignment
0.76 mm
Fastener Tightening Torque
16 N-m
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
4.11 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.