Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 19mmx11mm

  • Mfr # FCMR38-19-11-A

  • Zoro # G7980366


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-19-11-A
Zoro #
G7980366
UPC #
634529008256
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 11mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Screw Size (mm)
M5
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Screw Size
M5
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Size
FCMR38
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Outside Dia. (mm)
38.1
Bore Diameter 2
11 mm
Length Through Bore 1
27.3 mm
Coupling Outside Diameter
38.1 mm
Minimum Bore Diameter
11 mm
Length Through Bore 2
27.3 mm
Screw Thread Size
M5
Different Bore Sizes
Yes
Bore Diameter 1
19 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
80
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
19 mm
Screw Type
Cap Screw
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.03
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
11
Rated Torque
80 in-lb
Style
6-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Torsional Stiffness
1.59 N-m/Deg
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Coupling Material
Aluminum
Number of Beams
6
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Dynamic Torque Non-Reversing
4.52 N-m
Angular Misalignment
3 Degrees
Moment of Inertia
0.000030032 kgf/m sq
Parallel Misalignment
0.76 mm
Maximum Speed
6,000 RPM
Maximum Torque
9.04 N-m
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.38 mm
Dynamic Torque Reversing
2.26 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
9.5 N-m
Coupling Material Grade
7075
Series
FCMR
Bore Type
Round
Zero Backlash
Yes
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.