Zoro Homepage

Coupling, 6 Beam Clamp, 19mmx12mm

  • Mfr # FCMR38-19-12-SS

  • Zoro # G8130525


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-19-12-SS
Zoro #
G8130525
UPC #
634529044018
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Clearance Dia. (mm)
41.71
Screw Size (mm)
M6
Size
FCMR38
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Screw Size
M6
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Bore Diameter 1
19 mm
Screw Thread Size
M6
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
Yes
Bore Diameter 2
12 mm
Length Through Bore 2
27.3 mm
Minimum Bore Diameter
12 mm
Length Through Bore 1
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
145 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
12
Max. Bore (mm)
19 mm
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Max. Temp.
350 Degrees F
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
145
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Zero Backlash
Yes
Torsional Stiffness
2.5 N-m/Deg
Dynamic Torque Non-Reversing
8.21 N-m
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Series
FCMR
Parallel Misalignment
0.76 mm
Coupling Material
Stainless Steel
Bore Type
Round
Moment of Inertia
0.000083407 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
4.11 N-m
Maximum Torque
16.42 N-m
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
16 N-m
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Beams
6
Axial Motion
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.