Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 19mmx16mm

  • Mfr # FCMR38-19-16-A

  • Zoro # G7847235


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 16mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-19-16-A
Zoro #
G7847235
UPC #
634529008294
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Size
FCMR38
Length through Bore (mm)
26.47
Outside Dia. (In.)
1.5
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M5
Screw Size
M5
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Length Through Bore 2
27.3 mm
Minimum Bore Diameter
16 mm
Screw Thread Size
M5
Different Bore Sizes
Yes
Bore Diameter 2
16 mm
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 mm
Bore Diameter 1
19 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Min. Bore (mm)
16
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
80
Max. Bore (mm)
19 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Rated Torque
80 in-lb
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.03
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Bore Type
Round
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Moment of Inertia
0.000030032 kgf/m sq
Dynamic Torque Non-Reversing
4.52 N-m
Full Bearing Support Required
Yes
Dynamic Torque Reversing
2.26 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.38 mm
Coupling Material
Aluminum
Shaft Locking Type
Clamp On
Torsional Stiffness
1.59 N-m/Deg
Fastener Tightening Torque
9.5 N-m
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Parallel Misalignment
0.76 mm
Maximum Torque
9.04 N-m
Series
FCMR
Coupling Material Finish
Bright
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 16 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.