Zoro Homepage

Coupling, 6 Beam Clamp, 20mmx1/2in.

  • Mfr # FCR24-20MM-1/2"-A

  • Zoro # G7826551


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 20mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-20MM-1/2"-A
Zoro #
G7826551
UPC #
634529135983
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 20mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Size
FCR24
Screw Size (mm)
M5
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Screw Size
M5
Length through Bore (In.)
1.042
Length through Bore
26.47 mm
Bore Diameter 1
20 mm
Length Through Bore 2
1.1 in
Length Through Bore 1
1.1 in
Different Bore Sizes
Yes
Screw Thread Size
M5
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
1/2 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Rated Torque
104 in-lb
Style
6-Beam Clamp
Material
Aluminum
Min. Bore (In.)
0.5 in
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Min. Bore (mm)
0.5
Torque (In.-Lbs.)
104
Torsional Stiffness (Deg./In.-Lbs.)
0.087
Max. Parallel Misalignment (In.)
0.03 in
Max. Bore (mm)
20 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Dynamic Torque Non-Reversing
52 lb-in
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Torsional Stiffness
11.49 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Maximum Torque
104 in-lb
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
9.5 N-m
Coupling Material Finish
Bright
Number of Beams
6
Moment of Inertia
0.1023 lb-in sq
Coupling Material
Aluminum
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Series
FCR
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Axial Motion
0.015 in
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
26 lb-in
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
225 Degrees F
Parallel Misalignment
0.03 in
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 20 mm, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 104 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 11.49 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.