Zoro Homepage

Coupling, 6 Beam Clamp, 20mmx3/4in.

  • Mfr # FCR24-20MM-3/4"-A

  • Zoro # G8316192


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/4 in x 20mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-20MM-3/4"-A
Zoro #
G8316192
UPC #
634529135976
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 20mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (In.)
1.5
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M5
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Screw Size
M5
Overall Length (mm)
57.2
Length through Bore (mm)
26.47
Size
FCR24
Bore Diameter 1
20 mm
Screw Thread Size
M5
Length Through Bore 1
1.1 in
Bore Diameter 2
3/4 in
Length Through Bore 2
1.1 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Min. Bore (In.)
0.75 in
Max. RPM
6,000 RPM
Min. Bore (mm)
0.75
Rated Torque
104 in-lb
Max. Bore (mm)
20 mm
Torque (In.-Lbs.)
104
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.087
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Coupling Material
Aluminum
Number of Beams
6
Parallel Misalignment
0.03 in
Number of Locking Screws
2
Dynamic Torque Reversing
26 lb-in
Axial Motion
0.015 in
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.1023 lb-in sq
Torsional Stiffness
11.49 in-lb/Deg
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
52 lb-in
Bore Type
Round
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
FCR
Fastener Tightening Torque
9.5 N-m
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
225 Degrees F
Maximum Torque
104 in-lb
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 20 mm, Bore Diameter 2 3/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 104 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 11.49 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.