Zoro Homepage

Coupling, 6 Beam Clamp, 20mmx5/8in.

  • Mfr # FCR24-20MM-5/8"-A

  • Zoro # G8135513


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 20mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-20MM-5/8"-A
Zoro #
G8135513
UPC #
634529135969
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 20mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Screw Size
M5
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Screw Size (mm)
M5
Length through Bore
26.47 mm
Size
FCR24
Clearance Dia. (mm)
41.71
Screw Thread Size
M5
Different Bore Sizes
Yes
Bore Diameter 2
5/8 in
Length Through Bore 1
1.1 in
Length Through Bore 2
1.1 in
Bore Diameter 1
20 mm
Coupling Outside Diameter
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.087
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Min. Bore (In.)
0.625 in
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Torque (In.-Lbs.)
104
Min. Bore (mm)
0.625
Material
Aluminum
Max. Bore (mm)
20 mm
Rated Torque
104 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Coupling Material
Aluminum
Moment of Inertia
0.1023 lb-in sq
Axial Motion
0.015 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Maximum Operating Temperature
225 Degrees F
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
26 lb-in
Series
FCR
Dynamic Torque Non-Reversing
52 lb-in
Torsional Stiffness
11.49 in-lb/Deg
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
9.5 N-m
Maximum Torque
104 in-lb
Parallel Misalignment
0.03 in
Shaft Locking Type
Clamp On
Number of Beams
6
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Bore Type
Round
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 20 mm, Bore Diameter 2 5/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 104 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 11.49 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.