Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 3/16in.x 3/16in.

  • Mfr # FCR10-3-3-SS

  • Zoro # G7998943


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR10-3-3-SS
Zoro #
G7998943
UPC #
634529044063
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
1 in
Size
FCR10
Overall Length (In.)
1
Screw Size (mm)
M2.5
Clearance Dia. (In.)
0.796 in
Length through Bore (In.)
0.472
Length through Bore (mm)
12
Clearance Dia. (mm)
20.22
Overall Length (mm)
25.4
Outside Dia. (In.)
0.625
Screw Size
M2.5
Outside Dia. (mm)
15.9
Length through Bore
0.472 in
Different Bore Sizes
No
Length Through Bore 2
0.5 in
Coupling Outside Diameter
5/8 in
Length Through Bore 1
0.5 in
Bore Diameter 2
3/16 in
Screw Thread Size
M2.5
Bore Diameter 1
3/16 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Torque (In.-Lbs.)
18
Rated Torque
18 in-lb
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.008
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Screw Type
Cap Screw
Min. Bore (In.)
0.188 in
Max. Bore (In.)
0.188 in
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.005 in
Max. Angular Misalignment
3 Degrees
Style
6-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.001/-0.000 in
Coupling Material
Stainless Steel
Coupling Material Grade
303
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Dynamic Torque Non-Reversing
9 lb-in
Torsional Stiffness
11.36 in-lb/Deg
Number of Beams
6
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.008 in
Dynamic Torque Reversing
4.5 lb-in
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.005 in
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.0037 lb-in sq
Fastener Tightening Torque
1.21 N-m
Series
FCR
Full Bearing Support Required
Yes
Maximum Torque
18 in-lb
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Zero Backlash
Yes
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 18 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 11.36 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.