Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 3/4in.x 14mm

  • Mfr # FCR24-3/4"-14MM-A

  • Zoro # G8383067


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/4 in x 14mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-3/4"-14MM-A
Zoro #
G8383067
UPC #
634529136058
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 14mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Screw Size
M5
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Length through Bore
26.47 mm
Outside Dia. (mm)
38.1
Screw Size (mm)
M5
Size
FCR24
Bore Diameter 2
14 mm
Length Through Bore 1
1.1 in
Bore Diameter 1
3/4 in
Screw Thread Size
M5
Length Through Bore 2
1.1 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
80
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.03 in
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Rated Torque
80 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Min. Bore (mm)
14
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (In.)
0.75 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
225 Degrees F
Maximum Speed
6,000 RPM
Moment of Inertia
0.1023 lb-in sq
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
40 lb-in
Number of Beams
6
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Axial Motion
0.015 in
Coupling Material
Aluminum
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Maximum Torque
80 in-lb
Series
FCR
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.03 in
Full Bearing Support Required
Yes
Torsional Stiffness
15.87 in-lb/Deg
Dynamic Torque Reversing
20 lb-in
Bore Type
Round
Coupling Material Grade
7075
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.