Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 5/8in.x 11mm

  • Mfr # FCR24-5/8"-11MM-A

  • Zoro # G8156897


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 11mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-5/8"-11MM-A
Zoro #
G8156897
UPC #
634529136003
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 11mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Overall Length (mm)
57.2
Size
FCR24
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Screw Size
M5
Screw Size (mm)
M5
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
38.1
Clearance Dia. (In.)
1.642 in
Length Through Bore 2
1.1 in
Screw Thread Size
M5
Bore Diameter 2
11 mm
Length Through Bore 1
1.1 in
Bore Diameter 1
5/8 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Rated Torque
95 in-lb
Max. Bore (In.)
0.625 in
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Material
Aluminum
Torque (In.-Lbs.)
95
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.03 in
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Coupling Material Finish
Bright
Torsional Stiffness
23.26 in-lb/Deg
Series
FCR
Maximum Torque
95 in-lb
Axial Motion
0.015 in
Maximum Operating Temperature
225 Degrees F
Coupling Material Grade
7075
Number of Locking Screws
2
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
47.5 lb-in
Bore Type
Round
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Dynamic Torque Reversing
23.75 lb-in
Parallel Misalignment
0.03 in
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
9.5 N-m
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.1023 lb-in sq
Number of Beams
6
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.