Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 5/8in.x 14mm

  • Mfr # FCR24-5/8"-14MM-A

  • Zoro # G8070964


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 14mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-5/8"-14MM-A
Zoro #
G8070964
UPC #
634529127537
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 14mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Screw Size (mm)
M5
Clearance Dia. (mm)
41.71
Overall Length (mm)
57.2
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Screw Size
M5
Size
FCR24
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Screw Thread Size
M5
Bore Diameter 1
5/8 in
Length Through Bore 2
1.1 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
14 mm
Length Through Bore 1
1.1 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Max. Bore (In.)
0.625 in
Torque (In.-Lbs.)
95
Min. Bore (mm)
14
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
95 in-lb
Screw Type
Cap Screw
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Parallel Misalignment
0.03 in
Series
FCR
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Fastener Tightening Torque
9.5 N-m
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Maximum Operating Temperature
225 Degrees F
Number of Beams
6
Screw Material Finish
Black Oxide
Torsional Stiffness
23.26 in-lb/Deg
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Axial Motion
0.015 in
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
23.75 lb-in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
47.5 lb-in
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
95 in-lb
Shaft Locking Type
Clamp On
Moment of Inertia
0.1023 lb-in sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Bore Type
Round
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.