Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 5/8in.x 15mm

  • Mfr # FCR24-5/8"-15MM-A

  • Zoro # G8376724


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 15mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-5/8"-15MM-A
Zoro #
G8376724
UPC #
634529136027
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 15mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Size
FCR24
Clearance Dia. (mm)
41.71
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Outside Dia. (mm)
38.1
Overall Length (mm)
57.2
Screw Size
M5
Screw Size (mm)
M5
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Clearance Dia. (In.)
1.642 in
Different Bore Sizes
Yes
Length Through Bore 1
1.1 in
Bore Diameter 1
5/8 in
Screw Thread Size
M5
Coupling Outside Diameter
1 1/2 in
Length Through Bore 2
1.1 in
Bore Diameter 2
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Min. Bore (mm)
15
Max. Axial Misalignment (In.)
+/-0.015
Style
6-Beam Clamp
Rated Torque
95 in-lb
Torque (In.-Lbs.)
95
Max. Parallel Misalignment (In.)
0.03 in
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Max. Bore (In.)
0.625 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Axial Motion
0.015 in
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Moment of Inertia
0.1023 lb-in sq
Number of Beams
6
Coupling Material Grade
7075
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
23.75 lb-in
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
225 Degrees F
Coupling Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Torque
95 in-lb
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Torsional Stiffness
23.26 in-lb/Deg
Series
FCR
Dynamic Torque Non-Reversing
47.5 lb-in
Parallel Misalignment
0.03 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.