Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 5mmx5mm

  • Mfr # FCMR19-5-5-SS

  • Zoro # G8215252


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-5-5-SS
Zoro #
G8215252
UPC #
634529043172
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Screw Size (mm)
M3
Outside Dia. (In.)
0.75
Size
FCMR19
Outside Dia. (mm)
19.1
Length through Bore (mm)
15.06
Clearance Dia. (In.)
0.879 in
Length through Bore
15.06 mm
Overall Length (In.)
1.25
Screw Size
M3
Overall Length (mm)
31.8
Length through Bore (In.)
0.593
Clearance Dia. (mm)
22.33
Length Through Bore 2
15.4 mm
Length Through Bore 1
15.4 mm
Bore Diameter 2
5 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
No
Screw Thread Size
M3
Bore Diameter 1
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Torque (In.-Lbs.)
41
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Screw Type
Cap Screw
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.005 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
41 in-lb
Max. Bore (mm)
5 mm
Min. Bore (mm)
5
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Parallel Misalignment
0.2 mm
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.16 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Series
FCMR
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000002964 kgf/m sq
Number of Beams
6
Bore Type
Round
Number of Locking Screws
2
Maximum Torque
4.64 N-m
Torsional Stiffness
1.43 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Axial Motion
0.13 mm
Dynamic Torque Non-Reversing
2.32 N-m
Coupling Material Grade
303
Fastener Tightening Torque
2.1 N-m
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.64 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.43 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.