Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 6mmx5mm

  • Mfr # FCMR19-6-5-A

  • Zoro # G8411514


product price: $48.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-6-5-A
Zoro #
G8411514
UPC #
634529007396
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Size
FCMR19
Outside Dia. (mm)
19.1
Length through Bore (mm)
15.06
Clearance Dia. (mm)
22.33
Overall Length (mm)
31.8
Screw Size (mm)
M3
Length through Bore
15.06 mm
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.593
Overall Length (In.)
1.25
Screw Size
M3
Outside Dia. (In.)
0.75
Length Through Bore 1
15.4 mm
Bore Diameter 2
5 mm
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Length Through Bore 2
15.4 mm
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Rated Torque
26 in-lb
Max. Bore (mm)
6 mm
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.15
Min. Bore (mm)
5
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Torque (In.-Lbs.)
26
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.74 N-m
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
6
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
0.75 N-m/Deg
Fastener Tightening Torque
2.1 N-m
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
1.47 N-m
Moment of Inertia
0.000001037 kgf/m sq
Angular Misalignment
3 Degrees
Maximum Torque
2.94 N-m
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Series
FCMR
Zero Backlash
Yes
Parallel Misalignment
0.2 mm
Coupling Material Finish
Bright
Bore Type
Round
Number of Locking Screws
2
Axial Motion
0.13 mm
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.94 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.