Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 6mmx6mm

  • Mfr # FCMR19-6-6-SS

  • Zoro # G8428795


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-6-6-SS
Zoro #
G8428795
UPC #
634529043196
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Overall Length (In.)
1.25
Screw Size
M3
Length through Bore (In.)
0.593
Length through Bore (mm)
15.06
Clearance Dia. (In.)
0.879 in
Outside Dia. (mm)
19.1
Size
FCMR19
Overall Length (mm)
31.8
Screw Size (mm)
M3
Clearance Dia. (mm)
22.33
Length through Bore
15.06 mm
Outside Dia. (In.)
0.75
Length Through Bore 1
15.4 mm
Bore Diameter 2
6 mm
Bore Diameter 1
6 mm
Length Through Bore 2
15.4 mm
Different Bore Sizes
No
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Material
Stainless Steel
Torque (In.-Lbs.)
41
Max. Parallel Misalignment (In.)
0.005 in
Max. Bore (mm)
6 mm
Max. Axial Misalignment (In.)
+/-0.008
Min. Bore (mm)
6
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Rated Torque
41 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Max. RPM
6,000 RPM
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.43 N-m/Deg
Series
FCMR
Angular Misalignment
3 Degrees
Parallel Misalignment
0.2 mm
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Bore Type
Round
Dynamic Torque Reversing
1.16 N-m
Fastener Tightening Torque
2.1 N-m
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
4.64 N-m
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Moment of Inertia
0.000002964 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.13 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
2.32 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.64 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.43 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.