Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 6mmx6mm

  • Mfr # FCMR25-6-6-A

  • Zoro # G7800247


product price: $66.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-6-6-A
Zoro #
G7800247
UPC #
634529007655
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
25.4
Length through Bore (In.)
0.704
Screw Size (mm)
M4
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
17.87
Clearance Dia. (mm)
28.37
Outside Dia. (In.)
1
Length through Bore
17.87 mm
Size
FCMR25
Screw Size
M4
Different Bore Sizes
No
Bore Diameter 2
6 mm
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
6 mm
Length Through Bore 2
18.3 mm
Screw Thread Size
M4
Length Through Bore 1
18.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Rated Torque
35 in-lb
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
35
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
6 mm
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.062
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
1.98 N-m
Coupling Material Grade
7075
Zero Backlash
Yes
Maximum Torque
4.42 N-m
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Torsional Stiffness
1.82 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Series
FCMR
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Moment of Inertia
0.00000412 kgf/m sq
Dynamic Torque Reversing
0.99 N-m
Number of Beams
6
Fastener Tightening Torque
4.6 N-m
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.42 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.