Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 7mmx5mm

  • Mfr # FCMR19-7-5-SS

  • Zoro # G8350002


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-7-5-SS
Zoro #
G8350002
UPC #
634529043202
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Clearance Dia. (mm)
22.33
Screw Size
M3
Screw Size (mm)
M3
Length through Bore (mm)
15.06
Overall Length (mm)
31.8
Outside Dia. (In.)
0.75
Outside Dia. (mm)
19.1
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.593
Overall Length (In.)
1.25
Size
FCMR19
Length through Bore
15.06 mm
Length Through Bore 2
15.4 mm
Length Through Bore 1
15.4 mm
Bore Diameter 1
7 mm
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M3
Bore Diameter 2
5 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
31 in-lb
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Max. Bore (mm)
7 mm
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
5
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
31
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.008
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Number of Locking Screws
2
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Torsional Stiffness
1.18 N-m/Deg
Fastener Tightening Torque
2.1 N-m
Axial Motion
0.13 mm
Number of Beams
6
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Maximum Torque
3.51 N-m
Coupling Material Grade
303
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Moment of Inertia
0.000002964 kgf/m sq
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.88 N-m
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
1.76 N-m
Series
FCMR
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.