Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 7mmx6mm

  • Mfr # FCMR19-7-6-SS

  • Zoro # G7828003


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-7-6-SS
Zoro #
G7828003
UPC #
634529043219
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Screw Size
M3
Length through Bore (In.)
0.593
Size
FCMR19
Overall Length (mm)
31.8
Outside Dia. (In.)
0.75
Clearance Dia. (In.)
0.879 in
Overall Length (In.)
1.25
Outside Dia. (mm)
19.1
Clearance Dia. (mm)
22.33
Screw Size (mm)
M3
Length through Bore (mm)
15.06
Length through Bore
15.06 mm
Different Bore Sizes
Yes
Length Through Bore 2
15.4 mm
Bore Diameter 1
7 mm
Screw Thread Size
M3
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
15.4 mm
Bore Diameter 2
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
6
Torsional Stiffness (Deg./In.-Lbs.)
0.096
Torque (In.-Lbs.)
31
Rated Torque
31 in-lb
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Bore (mm)
7 mm
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.008
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Torsional Stiffness
1.18 N-m/Deg
Coupling Material
Stainless Steel
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000002964 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
0.88 N-m
Maximum Torque
3.51 N-m
Fastener Tightening Torque
2.1 N-m
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Series
FCMR
Number of Beams
6
Shaft Locking Type
Clamp On
Parallel Misalignment
0.2 mm
Axial Motion
0.13 mm
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
1.76 N-m
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.